Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Proximity Sensors & Switches
PT100/RTD Temperature Sensors 6mm Diameter 100mm - PT100-6-100-1.5M
By Under Control Instruments
Order Code:
ZT4028968S
£26.99
Inc VAT (20%)
£27.99
3.5% off
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
26.99
https://www.zoro.co.uk/shop/electrical-and-lighting/proximity-sensors-and-switches/pt100-rtd-temperature-sensors-6mm-diameter-100mm-pt100-6-100-1-5m/p/ZT4028968S
Add to quotation
View all Proximity Sensors & Switches
Description
PT100/RTD Temperature Sensors 6mm Dia - 100mm
Specifications
Specifications for PT100/RTD Temperature Sensors 6mm Diameter 100mm - PT100-6-100-1.5M
Diameter
6mm
Product Type
Temperature Sensor
Length
100mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome