SME-8M-DS-24V-K-0 3-M8D N/o Reed - 543861

SME-8M-DS-24V-K-0 3-M8D N/o Reed - 543861

Order Code: ZT5394403SCopy

£45.99 Inc VAT (20%)


Description

Proximity Sensor Sme-8M-Ds-24V-K-0, 3-M8D Electric, with Reed Contact, for Drives with T-Slot, Assembly From Above, with M8 Plug. Authorisation= (* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration of Conformity) =To Eu Directive for Emc, Special Characteristics=Oil Resistant, Materials Note= (* Free of Copper and Ptfe, * Conforms to Rohs) , Measuring Principle=Reed Magnetic, Festo

Specifications for SME-8M-DS-24V-K-0 3-M8D N/o Reed - 543861
  • Product Type
    Pneumatics and Vacuum
  • Voltage
    5 V DC to 30 V DC
  • Cable Length
    0.3m
  • Material
    Stainless Steel
  • Function
    3 Wire Normally Open
  • Working Temperature
    40°C to +70°C
  • Plug
    M8 x 1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome