SME-8M-DS-24V-K-2 5-OE N/o Reed - 543862

SME-8M-DS-24V-K-2 5-OE N/o Reed - 543862

Order Code: ZT5394412SCopy

£41.99 Inc VAT (20%)


Description

Proximity Sensor Sme-8M-Ds-24V-K-2, 5-Oe Electric, with Reed Contact, for Drives with T-Slot, Assembly From Above, with Cable. Authorisation= (* Rcm Mark, * C Ul Us - Listed (Ol)), Ce Mark (See Declaration of Conformity) =To Eu Directive for Emc, Special Characteristics=Oil Resistant, Materials Note= (* Free of Copper and Ptfe, * Conforms to Rohs) , Measuring Principle=Reed Magnetic, Festo

Specifications for SME-8M-DS-24V-K-2 5-OE N/o Reed - 543862
  • Voltage
    5 V DC to 30 V DC
  • Cable Length
    2.5m
  • Material
    Stainless Steel
  • Product Type
    Pneumatics and Vacuum
  • Working Temperature
    40°C to +70°C
  • Function
    3 Wire Normally Open

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome