Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Sensors
Proximity Sensors & Switches
Thermocouple Sensors K Probes 3mm Diameter 50mm - K3-50-1.5M
By Under Control Instruments
Order Code:
ZT4029773S
£20.49
Inc VAT (20%)
£21.39
4% off
1
Add to basket
Get it by
Fri, 8th Nov
In Stock
GBP
20.49
https://www.zoro.co.uk/shop/electrical-and-lighting/proximity-sensors-and-switches/thermocouple-sensors-k-probes-3mm-diameter-50mm-k3-50-1-5m/p/ZT4029773S
Add to quotation
View all Proximity Sensors & Switches
Description
Thermocouple Sensors- K probes 3mm Dia - 50mm
Specifications
Specifications for Thermocouple Sensors K Probes 3mm Diameter 50mm - K3-50-1.5M
Type
Thermocouple Sensors
Diameter
3mm
Length
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome