Pushbutton Momentary Extended 1NO Black BZL Green CP3-10G-10

Order Code: ZT4998567S

£13.99 Inc VAT (20%)


Description

ABB PUSHBUTTON MOMENTARY EXTENDED 1NO BLK BZL GREEN CP3-10G-10 Compact Pushbuttons (1300001) 1SFA619102R1012

Specifications for Pushbutton Momentary Extended 1NO Black BZL Green CP3-10G-10
  • Hole diameter
    22mm
  • Type of Button
    Hand blender
  • Colour
    Black
    Green
  • Construction Type Lens
    G12
  • Material Front Ring
    Brown
  • Ingress Protection Rating (IP Rating)
    IP67/IP69K
  • Type of Electric Connection
    Screw connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome