ZB4BR3, PB Head Mushroom 60mm Green

ZB4BR3, PB Head Mushroom 60mm Green

Order Code: ZT1122287X

£25.99 Inc VAT (20%)



Description unavailable

Specifications for ZB4BR3, PB Head Mushroom 60mm Green
  • Product Type
    Head Mushroom
  • Colour
    Green
  • Diameter
    60mm
  • Hole diameter
    22.5mm
  • Construction Type Lens
    Round
  • Head Colour
    Green
    Chrome
  • Material Front Ring
    Metal
  • Type of Button
    High

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome