10A 30MA C-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1C10

10A 30MA C-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1C10

Order Code: ZT5025220S

£46.99 Inc VAT (20%)


Description

Electrium 10A 30MA C-CURVE SINGLE POLE TYPE-A FULL HEIGHT RCBO RET/FIT RCBO (N2) NHXSBS1C10

Specifications for 10A 30MA C-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1C10
  • Number of Poles
    1
  • Over Voltage Category
    3
  • Recess Depth
    74mm
  • Rated Voltage
    230V
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome