20A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - PSBS20-B/1

20A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - PSBS20-B/1

Order Code: ZT5019539S

£69.99 Inc VAT (20%)


Description

Electrium 20A 30MA B-CURVE SINGLE POLE TYPE-A FULL HEIGHT RCBO RET/FIT RCBO (NP) PSBS20-B/1

Specifications for 20A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - PSBS20-B/1
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Over Voltage Category
    3
  • Number of Poles
    1
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome