20A Single Pole B-curve Miniature Circuit Breaker Retrofit

20A Single Pole B-curve Miniature Circuit Breaker Retrofit

Order Code: ZT5025173S

£6.99 Inc VAT (20%)


Description

Electrium 20A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER RETROFIT MCB (N1) NHXB20

Specifications for 20A Single Pole B-curve Miniature Circuit Breaker Retrofit
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Over Voltage Category
    3
  • Frequency
    50 - 50Hz
  • Recess Depth
    73mm
  • Number of Poles
    1
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome