32A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1B32

32A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1B32

Order Code: ZT5019620S

£46.99 Inc VAT (20%)


Description

Electrium 32A 30MA B-CURVE SINGLE POLE TYPE-A FULL HEIGHT RCBO RET/FIT RCBO (N2) NHXSBS1B32

Specifications for 32A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1B32
  • Over Voltage Category
    3
  • Recess Depth
    74mm
  • Current Limiting Class
    3
  • Number of Poles
    1
  • Rated Voltage
    230V
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome