Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
32A 30MA C-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1C32
By Electrium
Order Code:
ZT5019704S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/32a-30ma-c-curve-single-pole-type-a-full-height-rcbo-ret-fit-nh-x-sbs1c32/p/ZT5019704S
Add to quotation
View all RCBOs
Description
Electrium 32A 30MA C-CURVE SINGLE POLE TYPE-A FULL HEIGHT RCBO RET/FIT RCBO (N2) NHXSBS1C32
Specifications
Specifications for 32A 30MA C-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1C32
Rated Voltage
230V
Current Limiting Class
3
Number of Poles
1
Recess Depth
74mm
Over Voltage Category
3
Rated Insulation Voltage
400V