Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
50A Single Pole B-curve Miniature Circuit Breaker Retrofit
By Electrium
Order Code:
ZT5025056S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/50a-single-pole-b-curve-miniature-circuit-breaker-retrofit/p/ZT5025056S
Add to quotation
View all RCBOs
Description
Electrium 50A SINGLE POLE B-CURVE MINIATURE CIRCUIT BREAKER RETROFIT MCB (N1) NHXB50
Specifications
Specifications for 50A Single Pole B-curve Miniature Circuit Breaker Retrofit
Current Limiting Class
3
Recess Depth
73mm
Over Voltage Category
3
Frequency
50 - 50Hz
Rated Voltage
230V
Number of Poles
1
Rated Insulation Voltage
400V