Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
6A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1B06
By Electrium
Order Code:
ZT5019673S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/6a-30ma-b-curve-single-pole-type-a-full-height-rcbo-ret-fit-nh-x-sbs1b06/p/ZT5019673S
Add to quotation
View all RCBOs
Description
Electrium 6A 30MA B-CURVE SINGLE POLE TYPE-A FULL HEIGHT RCBO RET/FIT RCBO (N2) NHXSBS1B06
Specifications
Specifications for 6A 30MA B-curve Single Pole Type-A Full Height RCBO Ret/fit - NH x SBS1B06
Recess Depth
74mm
Current Limiting Class
3
Over Voltage Category
3
Rated Voltage
230V
Number of Poles
1
Rated Insulation Voltage
400V