6A 30MA C-curve Single Pole Type-A Full Height RCBO Retrofit - NH x SBS1C06

6A 30MA C-curve Single Pole Type-A Full Height RCBO Retrofit - NH x SBS1C06

Order Code: ZT5025240S

£46.99 Inc VAT (20%)


Description

Electrium 6A 30MA C-CURVE SINGLE POLE TYPE-A FULL HEIGHT RCBO RETROFIT RCBO (N2) NHXSBS1C06

Specifications for 6A 30MA C-curve Single Pole Type-A Full Height RCBO Retrofit - NH x SBS1C06
  • Recess Depth
    74mm
  • Rated Voltage
    230V
  • Number of Poles
    1
  • Over Voltage Category
    3
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome