MCB SP Type C 50A 6KA 1 Module - NH x C50

MCB SP Type C 50A 6KA 1 Module - NH x C50

Order Code: ZT5025275S

£6.99 Inc VAT (20%)


Description

Electrium MCB SP TYPE C 50A 6KA 1 MODULE MCB (N1) NHXC50

Specifications for MCB SP Type C 50A 6KA 1 Module - NH x C50
  • Recess Depth
    73mm
  • Current Limiting Class
    3
  • Frequency
    50 - 50Hz
  • Voltage Type
    Gilt
  • Number of Poles
    1
  • Over Voltage Category
    3
  • Rated Voltage
    230V
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome