Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO DSE201M Spn Class A Type C 16A 30MA 10/15KA
By ABB
Order Code:
ZT5063617S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-dse201m-spn-class-a-type-c-16a-30ma-10-15ka/p/ZT5063617S
Add to quotation
View all RCBOs
Description
ABB RCBO DSE201M SPN CLASS A TYPE C 16A 30MA 10/15KA DSE201M 10/15kA (2500004) DSE201MC16A30
Specifications
Specifications for RCBO DSE201M Spn Class A Type C 16A 30MA 10/15KA
Voltage Type
AC
Rated Voltage
240V
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome