RCBO SP Class A Type B 50A 30MA 10KA 1 Module

RCBO SP Class A Type B 50A 30MA 10KA 1 Module

Order Code: ZT5019547S

£69.99 Inc VAT (20%)


Description

Electrium RCBO SP CLASS A TYPE B 50A 30MA 10KA 1 MODULE RCBO (NP) PSBS50-B/1

Specifications for RCBO SP Class A Type B 50A 30MA 10KA 1 Module
  • Voltage Type
    Gilt
  • Over Voltage Category
    3
  • Frequency
    1/2in
  • Current Limiting Class
    3
  • Rated Voltage
    230V
  • Number of Poles
    1
  • Rated Insulation Voltage
    400V
  • Leakage Current Type
    Plastic surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome