Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO SP Class A Type C 40A 30MA 1 Module
By Electrium
Order Code:
ZT5019652S
£46.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
46.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-sp-class-a-type-c-40a-30ma-1-module/p/ZT5019652S
Add to quotation
View all RCBOs
Description
Electrium RCBO SP CLASS A TYPE C 40A 30MA 1 MODULE RCBO (N2) NHXSBS1C40
Specifications
Specifications for RCBO SP Class A Type C 40A 30MA 1 Module
Over Voltage Category
3
Voltage Type
Gilt
Number of Poles
1
Current Limiting Class
3
Rated Voltage
230V
Recess Depth
74mm
Frequency
1/2in
Rated Insulation Voltage
400V
Leakage Current Type
Plastic surfaces