RCBO SP Class A Type C 50A 30MA 1 Module

RCBO SP Class A Type C 50A 30MA 1 Module

Order Code: ZT5019728S

£46.99 Inc VAT (20%)


Description

Electrium RCBO SP CLASS A TYPE C 50A 30MA 1 MODULE RCBO (N2) NHXSBS1C50

Specifications for RCBO SP Class A Type C 50A 30MA 1 Module
  • Current Limiting Class
    3
  • Number of Poles
    1
  • Frequency
    1/2in
  • Over Voltage Category
    3
  • Voltage Type
    Gilt
  • Recess Depth
    74mm
  • Rated Voltage
    230V
  • Leakage Current Type
    Plastic surfaces
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome