Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO SP Type B 6A 30MA 10KA
By Eaton
Order Code:
ZT5033882S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-sp-type-b-6a-30ma-10ka/p/ZT5033882S
Add to quotation
View all RCBOs
Description
Eaton RCBO SP TYPE B 6A 30MA 10KA MCBs & RCBOs 10kA & 15kA (H1) EMBH106R30C
Specifications
Specifications for RCBO SP Type B 6A 30MA 10KA
Recess Depth
69.5mm
Number of Poles
1
Voltage Type
AC
Rated Voltage
240V
Over Voltage Category
3
Current Limiting Class
3
Surge Current Capacity
0.25 kA
Frequency
50/60Hz
Pollution Degree
2
Leakage Current Type
A
Disconnection Characteristic
Undelayed
IP Rating
IP20
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome