Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO SP Type C 10A 30MA - 2500599020
By Square D
Order Code:
ZT5036901S
£409.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
409.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-sp-type-c-10a-30ma-2500599020/p/ZT5036901S
Add to quotation
View all RCBOs
Description
Square D RCBO SP TYPE C 10A 30MA QOVS RCBO QO110C10RCBO30F
Specifications
Specifications for RCBO SP Type C 10A 30MA - 2500599020
Number of Poles
1
Pollution Degree
3
Recess Depth
59mm
Current Limiting Class
3
Over Voltage Category
3
Rated Voltage
240V
Surge Current Capacity
0.25 kA
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome