Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO SP Type C 32A 30MA 10KA
By Eaton
Order Code:
ZT5034121S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-sp-type-c-32a-30ma-10ka/p/ZT5034121S
Add to quotation
View all RCBOs
Description
Eaton RCBO SP TYPE C 32A 30MA 10KA MCBs & RCBOs 10kA & 15kA (H1) EMCH132R30C
Specifications
Specifications for RCBO SP Type C 32A 30MA 10KA
Number of Poles
1
Surge Current Capacity
0.25 kA
Over Voltage Category
3
Pollution Degree
2
Recess Depth
69.5mm
Current Limiting Class
3
Rated Voltage
240V
Frequency
50/60Hz
Voltage Type
AC
IP Rating
IP20
Rated Insulation Voltage
500V
Disconnection Characteristic
Undelayed
Leakage Current Type
A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome