Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO Spn Type B 1 Module 32A 30MA 6KA
By Electrium
Order Code:
ZT5019429S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-spn-type-b-1-module-32a-30ma-6ka/p/ZT5019429S
Add to quotation
View all RCBOs
Description
Electrium RCBO SPN TYPE B 1 MODULE 32A 30MA 6KA Loadstar Other MCB & RCBO (L3) 6FSR32/30B
Specifications
Specifications for RCBO Spn Type B 1 Module 32A 30MA 6KA
Current Limiting Class
3
Number of Poles
1
Rated Voltage
230V
Recess Depth
74mm
Over Voltage Category
3
Rated Insulation Voltage
400V