Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCBO Spn Type B 10A 30MA 6KA 1 Module
By Electrium
Order Code:
ZT5019184S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcbo-spn-type-b-10a-30ma-6ka-1-module/p/ZT5019184S
Add to quotation
View all RCBOs
Description
Electrium RCBO SPN TYPE B 10A 30MA 6KA 1 MODULE Loadstar Other MCB & RCBO (L3) 6FSR10/30B
Specifications
Specifications for RCBO Spn Type B 10A 30MA 6KA 1 Module
Rated Voltage
230V
Number of Poles
1
Over Voltage Category
3
Current Limiting Class
3
Recess Depth
74mm
Rated Insulation Voltage
400V