RCBO Spn Type C 50A 30MA 6KA 1 Module

RCBO Spn Type C 50A 30MA 6KA 1 Module

Order Code: ZT5019832S

£49.99 Inc VAT (20%)


Description

Electrium RCBO SPN TYPE C 50A 30MA 6KA 1 MODULE Loadstar Other MCB & RCBO (L3) 6FSR50/30C

Specifications for RCBO Spn Type C 50A 30MA 6KA 1 Module
  • Rated Voltage
    230V
  • Number of Poles
    1
  • Current Limiting Class
    3
  • Frequency
    50Hz
  • Over Voltage Category
    3
  • Voltage Type
    AC
  • Recess Depth
    74mm
  • Disconnection Characteristic
    Undelayed
  • IP Rating
    IP20
  • Leakage Current Type
    A
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome