Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb F202AC-40/0.1 DP Class Ac 40A 100MA
By ABB
Order Code:
ZT4994204S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-f202ac-40-0-1-dp-class-ac-40a-100ma/p/ZT4994204S
Add to quotation
View all RCBOs
Description
ABB RCCB F202AC-40/0.1 DP CLASS AC 40A 100MA RCD & RCBOs (2500001) 2CSF202001R2400
Specifications
Specifications for Rccb F202AC-40/0.1 DP Class Ac 40A 100MA
Rated Fault Current
0.1A
Surge Current Capacity
0.25 kA
Number of Poles
2
Pollution Degree
2
Recess Depth
69mm
Rated Voltage
230V
Mounting Method
Symmetric
Leakage Current Type
Gilt
Rated Insulation Voltage
500V
IP Rating
Closing cap
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome