Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
Rccb F204A-63/0.03 4P Class A 63A 30MA
By ABB
Order Code:
ZT5003361S
£179.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
179.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rccb-f204a-63-0-03-4p-class-a-63a-30ma/p/ZT5003361S
Add to quotation
View all RCBOs
Description
ABB RCCB F204A-63/0.03 4P CLASS A 63A 30MA RCD & RCBOs (2500001) 2CSF204101R1630
Specifications
Specifications for Rccb F204A-63/0.03 4P Class A 63A 30MA
Pollution Degree
2
Voltage Type
AC
Rated Voltage
400V
Recess Depth
69mm
Number of Poles
4
IP Rating
Closing cap
Mounting Method
Symmetric
Rated Insulation Voltage
500V
Leakage Current Type
Plastic surfaces
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome