Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCBOs
RCD DDA203AC-63/0.1 TP Add-on Class Ac 63A 100MA
By ABB
Order Code:
ZT5003550S
£132.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
132.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcbos/rcd-dda203ac-63-0-1-tp-add-on-class-ac-63a-100ma/p/ZT5003550S
Add to quotation
View all RCBOs
Description
ABB RCD DDA203AC-63/0.1 TP ADD-ON CLASS AC 63A 100MA RCD & RCBOs (2500001) 2CSB203001R2630
Specifications
Specifications for RCD DDA203AC-63/0.1 TP Add-on Class Ac 63A 100MA
Rated Fault Current
0.1 - 1A
Number of Poles
3
Rated Insulation Voltage
500V
IP Rating
Closing cap
Nominal Current
63A
Leakage Current Type
Gilt
Rated Voltage
230 - 400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome