RCD Vigi C120 Add-on TP Class SI 125A 30MA

RCD Vigi C120 Add-on TP Class SI 125A 30MA

Order Code: ZT5057708S

£429.99 Inc VAT (20%)


Description

Schneider Electric RCD VIGI C120 ADD-ON TP CLASS SI 125A 30MA iC60H RCBO at 30mA (O6) A9N18594

Specifications for RCD Vigi C120 Add-on TP Class SI 125A 30MA
  • Number of Poles
    3
  • Surge Current Capacity
    3 kA
  • Frequency
    50Hz
  • Rated Fault Current
    0.03 - 0.03A
  • Pollution Degree
    3
  • Rated Insulation Voltage
    500V
  • Leakage Current Type
    A
  • Nominal Current
    125A
  • Rated Voltage
    400 - 415V
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome