CB Sz S0 Class 10 W/o Aux ilary Switch 20A 7.5KW Screw Conn

Order Code: ZT5037415S

£102.99 Inc VAT (20%)


Description

Siemens CB SZ S0 CLASS 10 W/O AUXILARY SWITCH 20A 7.5KW SCREW CONN Circuit Breakers Up To 100A 3RV2021-4BA10

Specifications for CB Sz S0 Class 10 W/o Aux ilary Switch 20A 7.5KW Screw Conn
  • Height
    97mm
  • Number of Poles
    3
  • Width
    45mm
  • Depth
    97mm
  • Rated Permanent Current
    20A
  • IP Rating
    IP20
  • Rated Operating Voltage
    690 - 690V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome