CB Sz S00 Class 10 No Aux Switch 2A 0.75KW Screw Conn

Order Code: ZT5043197S

£84.99 Inc VAT (20%)


Description

Siemens CB SZ S00 CLASS 10 NO AUX SWITCH 2A 0.75KW SCREW CONN Circuit Breakers Up To 100A 3RV2011-1BA10

Specifications for CB Sz S00 Class 10 No Aux Switch 2A 0.75KW Screw Conn
  • Width
    45mm
  • Height
    97mm
  • Depth
    97mm
  • Number of Poles
    3
  • IP Rating
    IP20
  • Rated Operating Voltage
    690 - 690V
  • Rated Permanent Current
    2A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome