CB Sz S00 Class 10 W/o Aux Switch 1.25A 0.37KW Screw Conn

Order Code: ZT5043154S

£79.99 Inc VAT (20%)


Description

Siemens CB SZ S00 CLASS 10 W/O AUX SWITCH 1.25A 0.37KW SCREW CONN Circuit Breakers Up To 100A 3RV2011-0KA10

Specifications for CB Sz S00 Class 10 W/o Aux Switch 1.25A 0.37KW Screw Conn
  • Height
    97mm
  • Depth
    97mm
  • Width
    45mm
  • Number of Poles
    3
  • IP Rating
    IP20
  • Rated Operating Voltage
    690 - 690V
  • Rated Permanent Current
    1.25A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome