CB Sz S00 Class 10 W/o Aux Switch 6.3A 2.2KW Screw Conn

Order Code: ZT5037329S

£84.99 Inc VAT (20%)


Description

Siemens CB SZ S00 CLASS 10 W/O AUX SWITCH 6.3A 2.2KW SCREW CONN Circuit Breakers Up To 100A 3RV2011-1GA10

Specifications for CB Sz S00 Class 10 W/o Aux Switch 6.3A 2.2KW Screw Conn
  • Height
    97mm
  • Width
    45mm
  • Depth
    97mm
  • Number of Poles
    3
  • Rated Permanent Current
    6.3A
  • Rated Operating Voltage
    690 - 690V
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome