Dist Brd 16 Module Extension Box 200 x 450 x 130mm Light Grey DIN Rai

Order Code: ZT5067262S

£49.99 Inc VAT (20%)


Description

ABB DIST BRD 16 MOD EXTENSION BOX 200X450X130MM RAL 7035 DIN RAI Protecta Plus Distribution Boards (4200002) EPP-R1016

Specifications for Dist Brd 16 Module Extension Box 200 x 450 x 130mm Light Grey DIN Rai
  • Height
    200mm
  • Housing Material
    Steel
  • Depth
    130mm
  • Number of rows
    1
  • Width
    450mm
  • Mounting Method
    Surface mounted
  • Type of Covering
    Cover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome