Dist Brd MCB 12 Way TPN GDMR40-312FS8 400A 1300 x 700 x 160mm

Order Code: ZT5022850S

£2,099.99 Inc VAT (20%)


Description

ABB DIST BRD MCB 12 WAY TPN GDMR40-312FS8 400A 1300X700X160MM Protecta Distribution Boards (4200001) 1SKS412242C3320

Specifications for Dist Brd MCB 12 Way TPN GDMR40-312FS8 400A 1300 x 700 x 160mm
  • Height
    1300mm
  • Internal Depth
    160mm
  • Width
    700mm
  • Depth
    160mm
  • Housing Material
    Green/yellow
  • Colour
    Hexagon
  • Type of Covering
    Thermostat
  • Mounting Method
    Hot dip galvanized
  • RAL Number
    7035
  • Cover Model
    Without actuator
  • IP Rating
    Roof antenna

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome