Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Distribution Board 12WAY Type B 250A
By ABB
Order Code:
ZT5067315S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/distribution-board-12way-type-b-250a/p/ZT5067315S
Add to quotation
View all RCDs
Description
ABB DISTRIBUTION BOARD 12WAY TYPE B 250A Protecta Plus Distribution Boards (4200002) EPP-W312
Specifications
Specifications for Distribution Board 12WAY Type B 250A
Housing Material
Steel
Colour
Grey
Width
450mm
Depth
130mm
Height
870mm
Type of Covering
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome