Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Distribution Board 4WAY Type B 250A
By ABB
Order Code:
ZT5067292S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/distribution-board-4way-type-b-250a/p/ZT5067292S
Add to quotation
View all RCDs
Description
ABB DISTRIBUTION BOARD 4WAY TYPE B 250A Protecta Plus Distribution Boards (4200002) EPP-W304
Specifications
Specifications for Distribution Board 4WAY Type B 250A
Colour
Grey
Width
450mm
Housing Material
Steel
Height
590mm
Depth
130mm
Type of Covering
Door
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome