RCBO SP Type B 25A 30MA 6KA 1 Module

RCBO SP Type B 25A 30MA 6KA 1 Module

Order Code: ZT5066273S

£50.99 Inc VAT (20%)


Description

Electrium RCBO SP TYPE B 25A 30MA 6KA 1 MODULE Starbreaker Components (SR) 61/B12530

Specifications for RCBO SP Type B 25A 30MA 6KA 1 Module
  • Depth
    74mm
  • IP Rating
    IP20
  • Over Voltage Category
    3
  • Number of Protected Poles
    1
  • Rated Insulation Voltage
    400V
  • Voltage Type
    AC
  • Current Limiting Class
    3
  • Rated current
    25A
  • Frequency
    50Hz
  • Rated Voltage
    230V
  • Leakage Current Type
    A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome