RCBO SP Type C 20A 30MA 6KA 1 Module

RCBO SP Type C 20A 30MA 6KA 1 Module

Order Code: ZT5107232S

£50.99 Inc VAT (20%)


Description

Electrium RCBO SP TYPE C 20A 30MA 6KA 1 MODULE Starbreaker Components (SR) 61/C12030

Specifications for RCBO SP Type C 20A 30MA 6KA 1 Module
  • IP Rating
    IP20
  • Rated Voltage
    230V
  • Over Voltage Category
    3
  • Frequency
    50Hz
  • Rated current
    20A
  • Number of Protected Poles
    1
  • Current Limiting Class
    3
  • Voltage Type
    AC
  • Leakage Current Type
    A
  • Rated Insulation Voltage
    400V
  • Depth
    74mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome