Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCBO Sp&n Type B Single Module 16A 30MA
By Electrium
Order Code:
ZT5070669S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcbo-spandn-type-b-single-module-16a-30ma/p/ZT5070669S
Add to quotation
View all RCDs
Description
Electrium RCBO SP&N TYPE B SINGLE MODULE 16A 30MA Starbreaker Components (SR) 61/BM1630
Specifications
Specifications for RCBO Sp&n Type B Single Module 16A 30MA
Over Voltage Category
3
Rated Insulation Voltage
400V
Depth
73mm
Rated Voltage
230V
Rated current
16A
Current Limiting Class
3
Number of Protected Poles
1