RCBO Sp&n Type C 16A 30MA Single Module

RCBO Sp&n Type C 16A 30MA Single Module

Order Code: ZT5070488S

£43.99 Inc VAT (20%)


Description

Electrium RCBO SP&N TYPE C 16A 30MA SINGLE MODULE Starbreaker Components (SR) 61/CM1630

Specifications for RCBO Sp&n Type C 16A 30MA Single Module
  • Rated Voltage
    230V
  • Frequency
    1/2in
  • Depth
    73mm
  • Current Limiting Class
    3
  • Number of Protected Poles
    1
  • Rated Insulation Voltage
    400V
  • Over Voltage Category
    3
  • Rated current
    16A
  • Voltage Type
    Gilt
  • Leakage Current Type
    Plastic surfaces

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome