Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCBO Sp&n Type C 20A 30MA Single Module
By Electrium
Order Code:
ZT5070449S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcbo-spandn-type-c-20a-30ma-single-module/p/ZT5070449S
Add to quotation
View all RCDs
Description
Electrium RCBO SP&N TYPE C 20A 30MA SINGLE MODULE Starbreaker Components (SR) 61/CM2030
Specifications
Specifications for RCBO Sp&n Type C 20A 30MA Single Module
Over Voltage Category
3
Number of Protected Poles
1
Rated Insulation Voltage
400V
Rated Voltage
230V
Depth
73mm
Rated current
20A
Current Limiting Class
3