RCBO Sp&n Type C Single Module 32A 30MA

RCBO Sp&n Type C Single Module 32A 30MA

Order Code: ZT5070435S

£43.99 Inc VAT (20%)


Description

Electrium RCBO SP&N TYPE C SINGLE MODULE 32A 30MA Starbreaker Components (SR) 61/CM3230

Specifications for RCBO Sp&n Type C Single Module 32A 30MA
  • Current Limiting Class
    3
  • Depth
    73mm
  • Rated Voltage
    230V
  • Over Voltage Category
    3
  • Rated Insulation Voltage
    400V
  • Number of Protected Poles
    1
  • Rated current
    32A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome