Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCBO Spsn Type C 10A 30MA 6KA 2 Module - 2FSNR103/C
By Electrium
Order Code:
ZT5018615S
£122.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
122.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcbo-spsn-type-c-10a-30ma-6ka-2-module-2fsnr103-c/p/ZT5018615S
Add to quotation
View all RCDs
Description
Electrium RCBO SPSN TYPE C 10A 30MA 6KA 2 MODULE Lifestar (SL) 2FSNR103/C
Specifications
Specifications for RCBO Spsn Type C 10A 30MA 6KA 2 Module - 2FSNR103/C
Depth
73mm
IP Rating
IP20
Voltage Type
AC
Rated Insulation Voltage
400V
Rated Voltage
230V
Over Voltage Category
3
Number of Protected Poles
1
Current Limiting Class
3
Frequency
50Hz
Leakage Current Type
A
Rated current
10A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome