RCBO Spsn Type C 40A 30MA 6KA 2 Module - 2FSNR403/C

RCBO Spsn Type C 40A 30MA 6KA 2 Module - 2FSNR403/C

Order Code: ZT5018735S

£122.99 Inc VAT (20%)


Description

Electrium RCBO SPSN TYPE C 40A 30MA 6KA 2 MODULE Lifestar (SL) 2FSNR403/C

Specifications for RCBO Spsn Type C 40A 30MA 6KA 2 Module - 2FSNR403/C
  • Over Voltage Category
    3
  • Voltage Type
    AC
  • Rated current
    40A
  • Rated Insulation Voltage
    400V
  • Number of Protected Poles
    1
  • Leakage Current Type
    A
  • IP Rating
    IP20
  • Rated Voltage
    230V
  • Frequency
    50Hz
  • Current Limiting Class
    3
  • Depth
    73mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome