Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCD R x 3 DP Class Ac 40A 100MA 2 Module
By Legrand
Order Code:
ZT5036658S
£94.99
Inc VAT (20%)
£99.99
5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
94.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcd-r-x-3-dp-class-ac-40a-100ma-2-module/p/ZT5036658S
Add to quotation
View all RCDs
Description
Legrand RCD RX3 DP CLASS AC 40A 100MA 2 MODULE RCDs 402029
Tags:
#ReducedPrice
Specifications
Specifications for RCD R x 3 DP Class Ac 40A 100MA 2 Module
Number of Poles
2
Pollution Degree
2
Rated Voltage
230V
Leakage Current Type
AC
Rated Insulation Voltage
250V
Rated current
40A
Depth
44mm
Mounting Method
DIN rail
Rated Fault Current
0.1A
Frequency
50Hz
IP Rating
IP20
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome