Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
RCD R x 3 DP Class Ac 63A 100MA 2 Module
By Legrand
Order Code:
ZT5036725S
£109.99
Inc VAT (20%)
£119.99
8% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/rcd-r-x-3-dp-class-ac-63a-100ma-2-module/p/ZT5036725S
Add to quotation
View all RCDs
Description
Legrand RCD RX3 DP CLASS AC 63A 100MA 2 MODULE RCDs 402030
Tags:
#ReducedPrice
Specifications
Specifications for RCD R x 3 DP Class Ac 63A 100MA 2 Module
Number of Poles
2
Mounting Method
DIN rail
Leakage Current Type
AC
Pollution Degree
2
Rated Voltage
230V
Rated Fault Current
0.1A
Rated current
63A
IP Rating
IP20
Voltage Type
AC
Depth
44mm
Rated Insulation Voltage
250V
Frequency
50Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome