Switch Disconnector TP 125A - 1253SD

Switch Disconnector TP 125A - 1253SD

Order Code: ZT5032700S

£65.99 Inc VAT (20%)


Description

Electrium SWITCH DISCONNECTOR TP 125A Polestar Compact (PE) 1253SD

Specifications for Switch Disconnector TP 125A - 1253SD
  • Number of Poles
    3
  • Max. Rated Operation Voltage
    415V
  • Rated Operating Voltage
    415 - 415V
  • Rated Permanent Current
    125A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome