Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
RCDs
Switchfuse Sp&n C/W Fuse 20A
By Electrium
Order Code:
ZT5110945S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/rcds/switchfuse-spandn-c-w-fuse-20a/p/ZT5110945S
Add to quotation
View all RCDs
Description
Electrium SWITCHFUSE SP&N C/W FUSE 20A Switchfuse (ND) NHSPSF20
Specifications
Specifications for Switchfuse Sp&n C/W Fuse 20A
Number of Poles
1
Rated Permanent Current
20A
Max. Rated Operation Voltage
230V