Switchfuse Sp&n Fuse 100A

Switchfuse Sp&n Fuse 100A

Order Code: ZT5111040S

£379.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE SP&N FUSE 100A Switchfuse (ND) NHSPSF100

Specifications for Switchfuse Sp&n Fuse 100A
  • Number of Poles
    1
  • Max. Rated Operation Voltage
    230V
  • Rated Permanent Current
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome